Zoro Homepage

Reinforced Silicone Tubing-1/2" ID, 3A

  • Mfr # ZUSA-HT-2514

  • Zoro # G4426784


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.188 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2514
Zoro #
G4426784
UPC #
193005373733
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Dia.
1/2 in
Outside Dia.
7/8 in
Tube Length
50 ft
Tube Bend Radius
1 in
Bend Radius
1 in
Outside Diameter
7/8 in
Overall Length
50 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Tube Color
White
Tube Material
Silicone
Max. Pressure
290 psi
Durometer
70A
Reinforcement
Polyester Braid
Tube Form
Coil
Hardness
Shore A 70
Food Application
Dairy, Food, and Beverage
Autoclavable
Yes
Maximum Operating Temperature
420 Degrees F
Stripe Color
No Stripe
Flexibility
Semi-Flexible
Petroleum Product Compatibility
Mineral Oil
Jacket Material
No Jacket
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Fitting Compatibility
Barbed
For Environment
High Temperature
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Pressure
290 psi
Resistance Properties
High Temperature Resistant
Minimum Operating Temperature
-80 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.