Zoro Homepage

Reinforced Silicone Tubing-1/4" ID, 3A

  • Mfr # ZUSA-HT-2558

  • Zoro # G4426827


product price: $35.89
/ea

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2558
Zoro #
G4426827
UPC #
193005373863
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Tube Length
5 ft
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Inside Diameter
1/4 in
Overall Length
5 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Max. Pressure
140 psi
Tube Color
White
Tube Material
Silicone
Durometer
70A
Reinforcement
Polyester Braid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Clarity
Semi-Clear
Application
Beverage, Food, Water
Hardness
Shore A 70
Resistance Properties
High Temperature Resistant
For Environment
High Temperature
Stripe Color
No Stripe
For Fluid Type
Beverages
Petroleum Product Compatibility
Mineral Oil
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
420 Degrees F
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Autoclavable
Yes
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
No
Maximum Operating Pressure
140 psi
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
System of Measurement
Inch
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.