Zoro Homepage

Reinforced Silicone Tubing-3/8" ID, 3A

  • Mfr # ZUSA-HT-2512

  • Zoro # G4426863


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.156 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2512
Zoro #
G4426863
UPC #
193005373726
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Inside Dia.
3/8 in
Outside Dia.
11/16 in
Tube Bend Radius
1 in
Tube Length
50 ft
Bend Radius
1 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
11/16 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Max. Pressure
210 psi
Tube Color
White
Tube Material
Silicone
Durometer
70A
Reinforcement
Polyester Braid
Peristaltic Pump Compatible
No
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Stripe Color
No Stripe
For Environment
High Temperature
Jacket Material
No Jacket
Clarity
Semi-Clear
For Fluid Type
Beverages
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Temperature
420 Degrees F
Hardness
Shore A 70
Autoclavable
Yes
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Fitting Compatibility
Barbed
Maximum Operating Pressure
210 psi
Resistance Properties
High Temperature Resistant
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.