Zoro Homepage

Reinforced Silicone Tubing-3/8" ID, 3A

  • Mfr # ZUSA-HT-2544

  • Zoro # G4426739


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.156 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2544
Zoro #
G4426739
UPC #
193005373825
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Inside Dia.
3/8 in
Outside Dia.
11/16 in
Tube Length
10 ft
Tube Bend Radius
1 in
Bend Radius
1 in
Outside Diameter
11/16 in
Overall Length
10 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Max. Pressure
210 psi
Tube Color
White
Durometer
70A
Reinforcement
Polyester Braid
Maximum Operating Pressure
210 psi
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket
For Fluid Type
Beverages
Autoclavable
Yes
Maximum Operating Temperature
420 Degrees F
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Flexibility
Semi-Flexible
Clarity
Semi-Clear
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Jacket Material
No Jacket
For Environment
High Temperature
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
High Temperature Resistant
Hardness
Shore A 70
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 11/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.