Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Silicone Tubing

  • Mfr # ZUSA-HT-6164

  • Zoro # G906876867


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
3/16"
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6164
Zoro #
G906876867
UPC #
193005267308
Country of Origin
China

Dimensions

Wall Thickness
3/16"
Inside Dia.
5/8"
Outside Dia.
1"
Bend Radius
7 1/8 in
Tube Length
1200"
Tube Bend Radius
7-1/8"
Outside Diameter
1 in
Inside Diameter
5/8 in
Overall Length
100 ft

Details

Item
Reinforced Silicone Tubing
Material
Silicone
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
Standards
FDA, NSF 51
Tube Color
White
Max. Pressure
116 psi
Durometer
70A
Reinforcement
Polyester Braid
Autoclavable
Yes
Maximum Operating Temperature
430 Degrees F
System of Measurement
Inch
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Application
Beverage, Food, Water
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Mineral Oil
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
Clarity
Semi-Clear
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
116 psi
Hardness
Shore A 70
Tube Form
Coil
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Reinforced Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.