Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Silicone Tubing

  • Mfr # ZUSA-HT-7014

  • Zoro # G406876879


product price: $1,326.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
3/16"
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7014
Zoro #
G406876879
UPC #
193005266172
Country of Origin
China

Dimensions

Wall Thickness
3/16"
Inside Dia.
1-1/4"
Outside Dia.
1-5/8"
Tube Length
600"
Bend Radius
7 7/8 in
Tube Bend Radius
7-7/8"
Inside Diameter
1 1/4 in
Outside Diameter
1 5/8 in
Overall Length
50 ft

Details

Item
Reinforced Silicone Tubing
Material
Silicone
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
Standards
FDA, NSF 51
Tube Color
White
Max. Pressure
290 psi
Durometer
70A
Fitting Compatibility
Barbed
Maximum Operating Pressure
290 psi
Reinforcement
Polyester Braid
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Temperature
430 Degrees F
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
Autoclavable
Yes
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 70
Stripe Color
No Stripe
Resistance Properties
High Temperature Resistant
Jacket Material
No Jacket
System of Measurement
Inch
Jacket Color
No Jacket
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Flexibility
Semi-Flexible
Peristaltic Pump Compatible
No
Application
Beverage, Food, Water
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Reinforced Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.