
Release Tool, Nylon, Red
Mfr # PP711R
Zoro # G611131077
product price: $1.29
/eaKey Features
Specific Fitting Shape
Disconnect Tool
Application
Potable Water
Material
Nylon
Overall Length
1 3/32 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP711R
Zoro #
G611131077
UPC #
845526027311
Country of Origin
China
Dimensions
Overall Length
1 3/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Pipe Size
1/2 in
Compatible Tube Size
1/2 in
Details
Item
Push-Fit Fitting Disconnect Tool
Specific Fitting Shape
Disconnect Tool
Application
Potable Water
Material
Nylon
Color
Red
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
No
Resistance Properties
Corrosion-Resistant
Compatible with Manufacturer Model Number
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Compatible with Brand
QuickFitting
Product Type
Disconnect Tool
Compatible Manufacturer Model Number
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Compatible with Manufacturer Model No.
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Compatible Pump Manufacturer Part Number
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
For Use with Mfr Model Number
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Compatible Manufacturer Part Number
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Compatible with Mfr. Model No.
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Compatible Mfr. Model Number
LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Description
Push-Fit Fitting Disconnect Tool, Product Type Disconnect Tool, Compatible Tube Size 1/2 in, Compatible Pipe Size 1/2 in, Material Nylon, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number LF810DR, LF811R, LF812FR, LF812MR, LF813DR, LF813FR, LF813MR, LF813R, LF814R, LF816R, LF817R, LF841R, LF842FR, LF844R, SS811R, SS812FR, SS812MR, SS813FR, SS813MR, SS813R, SS814R, SS816R, SS817R, SS841R
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.