
Release Tool, Nylon, Red
Mfr # PP731R
Zoro # G611131022
product price: $0.99
/eaKey Features
Specific Fitting Shape
Disconnect Tool
Color
Red
Overall Length
1 5/16 in
Application
Potable Water
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP731R
Zoro #
G611131022
UPC #
845526027335
Country of Origin
China
Dimensions
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side A Pipe Size
1 in
Compatible Pipe Size
1 in
Compatible Tube Size
1 in
Details
Item
Push-Fit Fitting Disconnect Tool
Specific Fitting Shape
Disconnect Tool
Color
Red
Application
Potable Water
Material
Nylon
Includes Pre-Applied Thread Sealant
No
Fitting Material
Nylon
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Compatible with Manufacturer Model Number
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Compatible with Brand
QuickFitting
Product Type
Disconnect Tool
Compatible Manufacturer Model Number
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Compatible with Manufacturer Model No.
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Compatible Pump Manufacturer Part Number
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
For Use with Mfr Model Number
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Compatible Manufacturer Part Number
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Compatible with Mfr. Model No.
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Compatible Mfr. Model Number
LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R
Description
Push-Fit Fitting Disconnect Tool, Product Type Disconnect Tool, Compatible Tube Size 1 in, Compatible Pipe Size 1 in, Material Nylon, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number LF831R, LF833R, LF834R, SS831R, SS832FR, SS832MR, SS833R, SS834R, SS836R, SS861R, Compatible with Grainger Part Number 816ZN9, 816ZP0, 816ZP1, 816ZP7, 816ZP8, 816ZR4, 816ZR8, 816ZT1, 816ZT8, 816ZU1
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.