Shop ROYAL BASKET TRUCKS
See all product information
Create Account
Removable Divider, Blue, Steel Wire
- Mfr # G13-BBX-D2N
- Zoro # G5788422
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31 1/2 in
Overall Length
43 1/2 in
Overall Width
29 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13-BBX-D2N
- Zoro #
- G5788422
- UPC #
- 843977092506
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 1/2 in
- Overall Length
- 43 1/2 in
- Overall Width
- 29 in
- Overall LxWxH
- 43 1/2 in x 29 in x 31 1/2 in
- Wire Rope Length
- 43 1/2 in
- Length
- 43 1/2 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 800 lb
- Item
- Removable Dividers for Cube Trucks
- Color - Hoppers and Cube Trucks
- Blue
- For Use With
- Mfr. No. G13BLRCE, G13BLRLE
- Item - Basket Truck Accessories
- Removable Divider
- Volume Capacity
- 18-5/8 cu. ft.
- Bushel Capacity
- 15.0
- Container Material - Hoppers and Cube Trucks
- Steel Wire
- Cubic Foot Capacity
- 18.6 cu ft.
- Cubic Yard Capacity
- 0.69 cu yd
- Includes
- Divider
- Shell Material
- Steel
- Wire Color
- Blue
Description
Item Removable Dividers, For Use With Mfr. No. G13BLRCE, Mfr. No. G13BLRLE, Material Steel, Color Blue, Overall Height 31 1/2 in, Overall Length 43 1/2 in, Overall Width 29 in, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.