Box Truck, 35 in, 24 in, Gray, 450 lb
- Mfr # 272531
- Zoro # G622581892
product price:Â
$
463.99
/ea
Key Features
Overall Height
32 1/2 in
Color
Gray
Caster Wheel Type
Standard
Overall Width
24 in
Caster Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272531
- Zoro #
- G622581892
- UPC #
- 678655632800
- Country of Origin
- United States
- Color
- Gray
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Caster Wheel/Tread Material
- Rubber
- Bushel Capacity
- 8 bu
- Frame Material
- Polyethylene
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Load Capacity
- 450 lb
- Caster/Wheel Mounting Location
- Standard
- Lid/Cover Type
- No Lid/Cover
- Cubic Foot Capacity
- 8.56 cu ft
- Wire Color
- Gray
Dimensions
- Overall Height
- 32 1/2 in
- Overall Width
- 24 in
- Caster Wheel Dia.
- 8 in
- Wire Rope Length
- 35 in
- Overall Length
- 35 in
- Length
- 35 in
Description
Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 32 1/2 in, Overall Width 24 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.