Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Four Bolt, 7 In, 304SS

  • Mfr # 330-13512

  • Zoro # G3338973


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Four Bolt
Gasket Material
Nitrile Rubber
Pipe Size
7 in
Length
12 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-13512
Zoro #
G3338973
UPC #
082647141681
Country of Origin
United States

Dimensions

Pipe Size
7 in
Length
12 in
Fits Outside Dia.
7.00 in
Length (In.)
12
Tube Size (In.)
6-1/2
Bolt Size (In.)
7/16
Pipe Size (In.)
7
Bolt Size
7/16 in
Bolt Diameter
7/16 in
Overall Length
12 in
For Pipe Size
7 in

Details

Type
Four Bolt
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Metal Detectable
Yes
Bolt Material
Steel
Max. Pressure (PSI)
150
Temp. Range
-40 Degrees to 212 Degrees F
Includes
Nuts And Washer
Description/Special Features
For Joining Two Lengths Of Similar Threaded Rod, Temp. Range -40 to 212 F, Pressure Rating 150 PSI
Number of Bolts
4
Outlet Connection
No
Maximum Operating Temperature
212 Degrees F
For Fluid Type
Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils
Lug Material
Iron
Minimum Operating Temperature
-40 Degrees F
Nut Material
Steel
Maximum Vacuum Pressure
150
Clamp Material Grade
304
Features
Punctures or Splits in Pipe, Stainless Steel Construction Resists Corrosion
Gasket Coverage
Partial Coverage
Clamp Material
304 Stainless Steel
Maximum Operating Pressure
150 psi

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 7 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 4, Overall Length 12 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.