Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Single Bolt, 3 In, 304 SS

  • Mfr # 24T952

  • Zoro # G5153416


product price: $19.99
/ea

Key Features

Type
Single Bolt
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
3 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24T952
Zoro #
G5153416
UPC #
190735935712
Country of Origin
India

Dimensions

Pipe Size
3 in
Length
3 in
Fits Outside Dia.
3.00 in
Bolt Size
3/8 in x 4 in
Length (In.)
3
Pipe Size (In.)
3
Pad Size (In.)
8-1/2
Bolt Size (In.)
3/8 x 4
Bolt Diameter
3/8 in
Overall Length
3 in
For Pipe Size
3 in
For Minimum Outside Diameter
3 1/2 in
For Maximum Outside Diameter
3 in
Bolt Length
4 in

Details

Type
Single Bolt
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Bolt Material
Steel
Number of Bolts
1
Max. Pressure (PSI)
150
Metal Detectable
Yes
Temp. Range
-20 Degrees to 180 Degrees F
Outlet Connection
No
Lug Material
Iron
Minimum Operating Temperature
-20 Degrees F
Gasket Coverage
Partial Coverage
Nut Material
Carbon Steel
For Material Type
Galvanized
Features
Punctures or Splits in Pipe, Stainless Steel Construction Resists Corrosion
For Environment
Pipe Repair Clamp
Clamp Material
304 Stainless Steel
For Fluid Type
Water
Maximum Operating Pressure
150 psi
Clamp Material Grade
304
Maximum Operating Temperature
180 Degrees F
Maximum Vacuum Pressure
150
For Potable Water Use
No

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 3 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.