Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Stainless Steel, Redi-Clamp

  • Mfr # 45183

  • Zoro # G4859178


product price: $8.65
/ea

Key Features

Type
Redi-Clamp
Gasket Material
Neoprene
Pipe Size
3/4 in
Tube Size
1/2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45183
Zoro #
G4859178
UPC #
091712451839
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Tube Size
1/2 in
Length
3 in
Fits Outside Dia.
0.38 in
Outlet Pipe Size
3/4 in
Bolt Size
1/4 in x 3 in
For Pipe Size
3/4 in
Overall Length
3 in
Bolt Diameter
1/4 in
Bolt Length
3 in

Details

Type
Redi-Clamp
Gasket Material
Neoprene
Material
Stainless Steel
Item
Repair Clamp
Temp. Range
-20 Degrees F to 180 Degrees F
Max. Pressure (PSI)
150
Outlet Connection
No
Bolt Material
Steel
Number of Bolts
1
Clamp Material
Stainless Steel
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi
Gasket Coverage
Partial Coverage
Maximum Vacuum Pressure
150

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, For Pipe Size 3/4 in, Gasket Coverage Partial Coverage, Gasket Material Neoprene, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1, Overall Length 3 in, Maximum Operating Temperature 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.