Zoro Homepage
This item is Discontinued.
Zoro Select Repair Clamp, Two Bolt, 1 In, 304 SS 1WKB9

Repair Clamp, Two Bolt, 1 In, 304 SS (Discontinued)

  • Mfr # 1WKB9
  • Zoro # G2129145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKB9
Zoro #
G2129145
UPC #
670388201001
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6
Bolt Size (In.)
5/16 x 3
Pipe Size (In.)
1
Pad Size (In.)
2-7/8

Details

Item
Repair Clamp
Type
Two Bolt
Material
304 Stainless Steel
Metal Detectable
Yes

Description

Repair Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.