Replacement Blade, For 2TKV7
Mfr # SSB200
Zoro # G1059301
product price: $12.39
/eaKey Features
Body Material
Stainless steel
Material Application
Polyethylene, PVC, Rubber
Type
Kwikcut(TM), For 2TKV7
Function
For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSB200
Zoro #
G1059301
UPC #
-
Country of Origin
United States
Dimensions
Tool Length
2 7/8 in
Details
Body Material
Stainless steel
Material Application
Polyethylene, PVC, Rubber
Item
Replacement Blade
Type
Kwikcut(TM), For 2TKV7
Function
For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Construction
Stainless Steel
Compatible with Manufacturer Model Number
SL200, SS200
Compatible Manufacturer Model Number
SL200, SS200
For Use With Mfr. Model Number
SL200, SS200
Compatible with Manufacturer Model No.
SL200, SS200
Compatible with Mfr. Model No.
SL200, SS200
Compatible Manufacturer Part Number
SL200, SS200
For Use with Mfr Model Number
SL200, SS200
Compatible Pump Manufacturer Part Number
SL200, SS200
Compatible Mfr. Model Number
SL200, SS200
Description
Replacement Blade, Compatible with Manufacturer Model Number SL200, SS200, Compatible Material Polyethylene, PVC, Rubber, Tool Length 2 7/8 in, Compatible with Grainger Part Number 2TKV7, Material Stainless Steel, Includes -, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.