
Replacement Blade, Snip, For 4HL89, PK10
Mfr # PXC059-P10
Zoro # G2256737
product price: $28.49
/pk 10, $2.85/eaKey Features
Body Material
Stainless steel
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Function
For Use With Plastic Tubing Only
Type
Snip, For 4HL89
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXC059-P10
Zoro #
G2256737
UPC #
-
Country of Origin
Japan
Dimensions
Tool Length
1 in
Details
Body Material
Stainless steel
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Item
Replacement Blade
Function
For Use With Plastic Tubing Only
Type
Snip, For 4HL89
Construction
Stainless Steel
Compatible with Manufacturer Model Number
91707
Compatible Manufacturer Model Number
91707
For Use With Mfr. Model Number
91707
For Use with Mfr Model Number
91707
Compatible Manufacturer Part Number
91707
Compatible with Mfr. Model No.
91707
Compatible with Manufacturer Model No.
91707
Compatible Pump Manufacturer Part Number
91707
Compatible Mfr. Model Number
91707
Description
Replacement Blade, Compatible with Manufacturer Model Number 91707, Compatible Material Nylon, Polyethylene, Polyurethane, PVC, Tool Length 1 in, Compatible with Grainger Part Number 4HL89, Material Stainless Steel, Includes -, Product Type Replacement Cutter Blade, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.