Zoro Homepage

Replacement Bung Adaptor

  • Mfr # THP-25 (434-15)

  • Zoro # G4669253


product price: $12.69
/ea

Key Features

For Use With
THP-ST,THP-MC
Features
2" MNPT THREAD, ID is 1-1/2"
Adapter Material
High Density Polyethylene
Wetted Materials
Polyethylene
For Media Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP-25 (434-15)
Zoro #
G4669253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bung Connection Dia.
2 in
For Container Size
30 gal, 55 gal

Details

Item
Bung Adapter
For Use With
THP-ST,THP-MC
Features
2" MNPT THREAD, ID is 1-1/2"
Adapter Material
High Density Polyethylene
Wetted Materials
Polyethylene
For Media Type
Max. Operating Temp.
140 Degrees F
Food Grade
No
Min. Operating Temp.
0 Degrees F
Not Recommended Chemicals
Compatible Chemicals
Diesel Exhaust Fluid Compatible
Yes
Adapter Connection Type
MNPT
Gear Lube
NT
Grease
NT
For Container Type
Drum

Description

Bung Adapter, Adapter Material High Density Polyethylene, For Container Size 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.