Zoro Homepage

Replacement Cutter Head

  • Mfr # WD03-14B

  • Zoro # G2061389


product price: $12.19
/ea

Key Features

Impact Rated
No
Material
Steel
For Use With Mfr. Model Number
1YNB7
Compatible with Series
WESTWARD
For Maximum Diameter Hard Steel
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD03-14B
Zoro #
G2061389
UPC #
190735467879
Country of Origin
China

Dimensions

For Maximum Diameter Hard Steel
1/4 in
For Maximum Diameter Medium Steel
1/4 in
For Maximum Diameter Soft Steel
1/4 in

Details

Item
Replacement Cutter Head
Impact Rated
No
Material
Steel
For Use With Mfr. Model Number
1YNB7
Compatible with Series
WESTWARD

Description

Replacement Cutter Head, Compatible with Grainger Part Number 1YNB7, Compatible with Series WESTWARD, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.