Zoro Homepage

Replacement Kit, 1/2in, Strapping, Seals

  • Mfr # 16P046

  • Zoro # G4383084


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Strap Width
1/2"
Length
9000 ft.
Thickness
0.022 in
Break Strength
300 lb
Coil Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P046
Zoro #
G4383084
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
9000 ft.
Thickness
0.022 in
Coil Width
8"
Core Width
6 in
Fits Strap Width
1/2 in
Strapping Length
9,000 ft
Fits Core Size
16 in
For Core Dia.
16 in

Details

Item
Plastic Strapping Kit
Break Strength
300 lb
Includes
Strapping and 500 Seals
For Use With
General Packaging
Standards
CE
Seal Surface Type
Flat
Strapping Wind
Oscillated
Strapping Finish
Embossed
Strapping Seal Type
500 Open Seals
Kit Applications
Standard
Kit Includes
Seals, Strapping

Description

Plastic Strapping Kit, Kit Includes Seals, Strapping, Kit Applications Standard, Fits Strap Width 1/2 in, Thickness 0.022 in, Break Strength 300 lb, Strapping Length 9,000 ft, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.