This item is Discontinued.

Zoro Select Replacement Roller, Steel, 2-1/2" Dia, 27BF 83130-27.000BF

Replacement Roller, Steel, 2-1/2" Dia, 27BF (Discontinued)

  • Mfr # 83130-27.000BF
  • Zoro # G9913745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83130-27.000BF
Zoro #
G9913745
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Axle Size
7/16 in
For Between Frame Width
27 in
Dia. (In.)
2-1/2

Details

Item
Replacement Roller
Roller Performance
Tapered High Performance
Axle Shape
Hex
Roller Load Capacity
300 lb
Roller Gauge
14 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Roller Finish/Coating
Galvanized
Drive Capacity (Lbs.)
300
Shaft
7/16" Hex Plain Steel
Type
Medium Duty
Motorized
No
Number of Grooves
3
Finish
Galvanized
Bearings
High Speed ABEC 1 Ball Bearings
Mounting
Spring Retained
Construction
14 ga. Galvanized Steel
Speeds (FPM)
2500/3300
Capacity (Lb.)
300
Between Frame (In.)
27

Description

Replacement Roller, 27 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 300 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Tapered High Performance Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.