Replacement Stainless Steel Spout Nut
Mfr # 434-03 (THP-S-03)
Zoro # G4192772
product price: $3.49
/eaSold in multiples of 4 for $13.96
Key Features
Wetted Materials
Steel
Food Grade
No
Product Type
Replacement Spout Nut
Wetted Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434-03 (THP-S-03)
Zoro #
G4192772
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Replacement Spout Nut
Wetted Materials
Steel
Food Grade
No
Product Type
Replacement Spout Nut
Wetted Material
Steel
Description
Nozzle Spout, Product Type Replacement Spout Nut, Wetted Material 304 Stainless Steel, Food Grade No
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.