ReplacementBlade, For 34A520, PK10
Mfr # 34A530
Zoro # G5352243
product price: $26.79
/pk 10, $2.68/eaKey Features
Cutting Capacity
5/8 in
Body Material
Stainless steel
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Type
For 34A520
Features
Easy To Replace Cutting Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34A530
Zoro #
G5352243
UPC #
190735467749
Country of Origin
India
Dimensions
Tool Length
20 mm
Details
Cutting Capacity
5/8 in
Body Material
Stainless steel
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Item
Replacement Blade
Type
For 34A520
Features
Easy To Replace Cutting Blade
Construction
Stainless Steel
Function
For Use With Plastic Tubing Only
Compatible with Manufacturer Model Number
34A520
Compatible Manufacturer Model Number
34A520
For Use With Mfr. Model Number
34A520
Compatible with Mfr. Model No.
34A520
For Use with Mfr Model Number
34A520
Compatible with Manufacturer Model No.
34A520
Compatible Manufacturer Part Number
34A520
Compatible Pump Manufacturer Part Number
34A520
Compatible Mfr. Model Number
34A520
Description
Replacement Blade, Compatible with Manufacturer Model Number 34A520, Compatible Material Nylon, Polyethylene, Polyurethane, PVC, Tool Length 20 mm, Compatible with Grainger Part Number 34A520, Material Stainless Steel, Product Type Replacement Cutter Blade, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.