Zoro Homepage

Reservoir

  • Mfr # 20282R

  • Zoro # G5868511


product price: $16.99
/ea

Key Features

For Use With Mfr. Model Number
30064
Fits Brand
Trico
Product Type
Constant-Level Oiler
Includes
Replacement Reservoir
Temperature Rating - Maximum
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20282R
Zoro #
G5868511
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Height
3 in
Bowl Diameter
2 in
Overall Width
2 in

Details

Item
Reservoir
For Use With Mfr. Model Number
30064
Fits Brand
Trico
Product Type
Constant-Level Oiler
Includes
Replacement Reservoir
Temperature Rating - Maximum
165 Degrees F
Compatible with Manufacturer Model Number
30064
Bowl Material
Plastic
Feed Type
Single
Vent Type
Open
Bowl Capacity
2 oz
Compatible Manufacturer Part Number
30064
Compatible Manufacturer Model Number
30064
Compatible with Manufacturer Model No.
30064
Compatible with Mfr. Model No.
30064
For Use with Mfr Model Number
30064
Compatible Pump Manufacturer Part Number
30064
Compatible Mfr. Model Number
30064

Description

Reservoir, Plastic, Includes Replacement Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.