Restricted Area, Do Not Enter Authorized Personnel Only, 10 in W x 7 in H, Plastic, 35GC96

  • Mfr # 35GC96

  • Zoro # G9117281


product price:  $13.19
/ea

Key Features

Legend
Do Not Enter Authorized Personnel Only
Sign Material
Plastic
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GC96
Zoro #
G9117281
UPC #
190735080900
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Item
Admittance Sign
Legend
Do Not Enter Authorized Personnel Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Header
Restricted Area
Subject Matter
Authorized Personnel and Restricted Access
OSHA Compliant
Yes
Legend/Background Color
Black and Red/White
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Sign Background Color
White
Header Legend Color
White
Legend Color
Black, Red
Material
Plastic
Header Background Color
Red
Background Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Admittance Sign

Description

Admittance Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.