Zoro Homepage

Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK

  • Mfr # 9382PK

  • Zoro # G5101871


product price: $12.19
/pk 15, $0.81/ea

Key Features

Head Type
Dome
Material
Nylon
Shank Diameter
10 mm
Body Length
18 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9382PK
Zoro #
G5101871
UPC #
841213009172
Country of Origin
China

Dimensions

Shank Diameter
10 mm
Body Length
18 mm
Head Dia.
13 mm
Hole Size
10 mm
Head Height
1 mm
Overall Length
19 mm
Head Diameter
13 mm
Maximum Hole Diameter
10 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Retainer
Color
Black
Rivet Shank Type
Expanding
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Shank Type
Expanding

Description

Nylon Retainers,Black,Dome,18mm L,PK15, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 19 mm, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 18 mm, Material Grade/Class Ungraded, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.