CAD Drawings
Download CAD Files
Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK
Mfr # 5710PK
Zoro # G5101634
CAD Available
product price: $6.99
/pk 25, $0.28/eaKey Features
CAD Drawing
Head Type
Dome
Material
Nylon
Shank Diameter
0.375 in
Body Length
27/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5710PK
Zoro #
G5101634
UPC #
841213006454
Country of Origin
China
Dimensions
Shank Diameter
0.375 in
Body Length
27/32 in
Head Dia.
1 in
Hole Size
0.375 in
Head Height
0.125 in
Overall Length
31/32 in
Maximum Hole Diameter
0.375 in
Maximum Material Thickness
4/7 in
Minimum Material Thickness
1/9 in
Head Diameter
1 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Type
Retainer
Color
Black
Grip Range
0.115 to 0.565 in
Rivet Shank Type
Ribbed
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed
CAD Available
Yes
Description
Nylon Retainers,Black,Dome,27/32 In. L,PK25, System of Measurement Inch, Shank Diameter 0.375 in, Overall Length 31/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.125 in, Head Diameter 1 in, Color Black, Maximum Hole Diameter 0.375 in, Maximum Material Thickness 4/7 in, Product Type Push-In Rivet, Minimum Material Thickness 1/9 in, Manufacturer Location Globally Sourced, Body Length 27/32 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.