Shop ZORO SELECT
See all product information
Create Account
External Retaining Ring for Shaft, Steel, Plain Finish
- Mfr # M36000.200.0001
- Zoro # G1941101
product price:Â
$
15.99
/ea
Key Features
Type
External
Fits Groove Diameter
195mm
Material
Steel
Finish
Plain
Thickness
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M36000.200.0001
- Zoro #
- G1941101
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Retaining Ring for Shaft
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 471
- Rockwell Hardness
- C44 to C51
- Ring Type
- External Retaining Ring
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
- Material Grade/Class
- Ungraded
- Location Style
- External
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 471
- Free I.D.
- 190.5 mm
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 200 mm
- Fits Groove Diameter
- 195mm
- Thickness
- 4 mm
- Free Inside Diameter
- 190.5 mm
- Clearance Dia. (Expanded)
- 230 mm
- Fits Groove Width
- 4.15 mm
- Clearance Diameter Type
- Expanded
- Clearance Diameter
- 230 mm
- For Shaft Dia.
- 200 mm
Description
Retaining Ring,External,4 mm Thk, System of Measurement Metric, Location Style External, Thickness 4 mm, Fits Shaft Diameter 200 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 195 mm, Fits Groove Width 4.15 mm, Free Inside Diameter 190.5 mm, Clearance Diameter 230 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type External Retaining Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 471, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.