Shop ROTOR CLIP

External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SH-168SS
  • Zoro # G2492463

product price: 
$
7.25
/ea

Key Features

Type
External
Fits Shaft Diameter
1-11/16 in
Fits Groove Diameter
1.589"
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH-168SS
Zoro #
G2492463
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-11/16 in
Fits Groove Diameter
1.589"
Thickness
0.062 in
Free Inside Diameter
1.56"
Clearance Dia. (Expanded)
2.24 in
Fits Groove Depth
0.049 in
Clearance Dia. (Released)
2.15 in
Fits Groove Width
0.068 in
Groove Width Tolerance
+0.004/-0.000 in
Hole Dia.
0.125 in
Groove Diameter Tolerance
+/-0.005 in
Clearance Diameter Type
Expanded
Clearance Diameter
2.24 in
For Shaft Dia.
1 11/16 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC44-51
Thickness Tolerance
+/-0.003 in
Standards
REACH Compliant, RoHS Compliant
Ring Type
External Retaining Ring
Material Quality Standards
ASME
Location Style
External
Ring Sub-Type
Standard
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Free I.D.
1.56 in
Tensile Strength
150,000 psi
Shell Material
Stainless Steel

Description

Retaining Ring,External,0.062 in Thk, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.589 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.049 in, Free Inside Diameter 1.56 in, Clearance Diameter 2.24 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.