Retaining Washers, 10-16x1 UNSL, PK2000, Fits Bolt Size 10-16 x 1 in Stainless Steel, 2000 PK

  • Mfr # 1016ABW188

  • Zoro # G7569845


product price:  $665.99
/pk 2000, $0.33/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Fits Bolt Sizes
10-16 x 1 in
Dimensional Standards
ASME B18.6.3
Washer Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016ABW188
Zoro #
G7569845
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
10-16 x 1 in

Details

Item
Retaining Washers,10-16x1 UNSL,PK2000
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Washer Material Grade
18-8

Description

Retaining Washers,10-16x1 UNSL,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.