Retaining Washers, 12-14x1 UNSL, PK2000, Fits Bolt Size 12-14 x 1 in Stainless Steel, 2000 PK
- Mfr # 1216ABW188
- Zoro # G7591055
product price:Â
$
1,285.99
/pk of 2000, $0.64/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Fits Bolt Sizes
12-14 x 1 in
Dimensional Standards
ASME B18.6.3
Washer Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1216ABW188
- Zoro #
- G7591055
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Retaining Washers,12-14x1 UNSL,PK2000
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.6.3
- Washer Material Grade
- 18-8
Dimensions
- Fits Bolt Sizes
- 12-14 x 1 in
Description
Retaining Washers,12-14x1 UNSL,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.