Shop ZORO SELECT
See all product information
Create Account
Retaining Washers, 12-14x2 UNSL H, PK500, Fits Bolt Size 12-14 x 2 in Stainless Steel, 500 PK
- Mfr # 1232ABW188
- Zoro # G7569836
product price:Â
$
340.99
/pk of 500, $0.68/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Fits Bolt Sizes
12-14 x 2 in
Washer Material Grade
18-8
Dimensional Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1232ABW188
- Zoro #
- G7569836
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Retaining Washers,12-14x2 UNSL H,PK500
- Material
- Stainless Steel
- Washer Material Grade
- 18-8
- Dimensional Standards
- ASME B18.6.3
Dimensions
- Fits Bolt Sizes
- 12-14 x 2 in
Description
Retaining Washers,12-14x2 UNSL H,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.