
Retaining Washers, 1/4-14x1 UNSL, PK2000, Steel, Black Finish
Mfr # 1416ABWB
Zoro # G7570195
product price: $348.99
/pk 2000, $0.17/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black
Fits Bolt Sizes
1/4-14 x 1 in
Rockwell Hardness
C45
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416ABWB
Zoro #
G7570195
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Bolt Sizes
1/4-14 x 1 in
Details
Item
Retaining Washers,1/4-14x1 UNSL,PK2000
Material
Steel
Finish
Black
Rockwell Hardness
C45
Color
Black
Dimensional Standards
ASME B18.6.3, SAE J933
Description
Retaining Washers,1/4-14x1 UNSL,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.