Retaining Washers, 1/4-14x1 UNSL, PK2000, Steel, Zinc Plated Finish

  • Mfr # 14165W

  • Zoro # G7604784


product price:  $321.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Fits Bolt Sizes
1/4-14 x 1 in
Dimensional Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14165W
Zoro #
G7604784
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1/4-14 x 1 in

Details

Item
Retaining Washers,1/4-14x1 UNSL,PK2000
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933

Description

Retaining Washers,1/4-14x1 UNSL,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.