Retaining Washers, 1/4-20x1 1/4, PK2000, Steel, Zinc Plated Finish

  • Mfr # 14201W

  • Zoro # G7586593


product price: $362.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Fits Bolt Sizes
1/4-20 x 1 1/4 in
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14201W
Zoro #
G7586593
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
1/4-20 x 1 1/4 in

Details

Item
Retaining Washers,1/4-20x1 1/4,PK2000
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933

Description

Retaining Washers,1/4-20x1 1/4,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.