Retaining Washers, 3/8-12x1 1/4 U, PK500, Steel, Zinc Plated Finish
- Mfr # 3720ABW
- Zoro # G7569723
product price:Â
$
369.99
/pk of 500, $0.74/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Fits Bolt Sizes
3/8-12 x 1 1/4 in
Dimensional Standards
ASME B18.6.3, SAE J933
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720ABW
- Zoro #
- G7569723
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Retaining Washers,3/8-12x1 1/4 U,PK500
- Material
- Steel
- Finish
- Zinc Plated
- Rockwell Hardness
- C45
- Dimensional Standards
- ASME B18.6.3, SAE J933
Dimensions
- Fits Bolt Sizes
- 3/8-12 x 1 1/4 in
Description
Retaining Washers,3/8-12x1 1/4 U,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.