Retaining Washers, 5/16-18x1 1/2, PK500, Steel, Zinc Plated Finish

  • Mfr # 31241SW

  • Zoro # G7596637


product price:  $225.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Fits Bolt Sizes
5/16-18 x 1 1/2 in
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31241SW
Zoro #
G7596637
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
5/16-18 x 1 1/2 in

Details

Item
Retaining Washers,5/16-18x1 1/2,PK500
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933

Description

5/16-18X1 1/2 Slotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc And

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.