Retaining Washers, 5/16-18x1/2 U, PK2000, Steel, Zinc Plated Finish

  • Mfr # 31081W

  • Zoro # G7596777


product price: $538.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Fits Bolt Sizes
5/16-18 x 1/2 in
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31081W
Zoro #
G7596777
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
5/16-18 x 1/2 in

Details

Item
Retaining Washers,5/16-18x1/2 U,PK2000
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933

Description

5/16-18X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.