This item is Discontinued.

Zoro Select Retractable Grounding Wire, 20 ft, Spring R20

Retractable Grounding Wire, 20 ft, Spring (Discontinued)

  • Mfr # R20
  • Zoro # G4007717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R20
Zoro #
G4007717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Overall Width
3 1/4 in
Cable Length
20 ft
Overall Height
6 1/4 in

Details

Color
Red
Item
Retractable Grounding Wire Reel
Duty Rating
Medium Duty
Mounting
Wall, Ceiling
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Cable Coated
No
Drive Type
Spring Return
Latch
Locking
Includes
Reel Housing
Finish
Powder Coated
Finish - Hose Reels
Powder Coated

Description

Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 20 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Wall, Ceiling Mounting, Includes Reel Housing, Overall Height 6 1/4 in, Overall Length 5 3/4 in, Overall Width 3 1/4 in, Duty Rating Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.