Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 6in L
- Mfr # 550612D
- Zoro # G823579827
original price:Â $25.77 , new price: $23.19 , 10 percent off
new price:Â
$
23.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550612D
- Zoro #
- G823579827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 6 Inch Length Precision Cutting Ergonomic Grip - 550612D Side Cutter Pliers These 6-inch side cutter pliers are built for controlled, precise cutting with a compact 150mm overall length (5.91 inches). Designed for professional technicians, they balance durability, grip comfort, and consistent cutting performance in a hand-friendly size. Made from tool-grade raw materials and finished with hard impact plastic handles, this model is intended for long-term use in demanding toolkits. The heat-treated cutting edge helps maintain sharpness over time and supports clean, dependable cuts. Key Benefits 150mm (5.91-inch) overall length supports precision control in tight spaces. Heat-treated cutting edge improves durability and stays sharper longer. Tool-grade raw materials withstand heavy, repeated professional use over time. Hard impact plastic handles deliver a strong grip and lasting durability. Ergonomic handle shape helps reduce hand fatigue during extended cutting tasks. Meets or exceeds ANSI standards for trusted, consistent tool performance. SKU: 550612D. A practical choice for technicians who want reliable side cutter pliers sized for everyday carry and bench work, with an emphasis on edge durability, grip security, and compliance with recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.