Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baseboard Return Air Grille, 14 in W x 8 in H Opening, White, Steel, One-Way, Surface Mount

  • Mfr # 4MJW3

  • Zoro # G3271773


product price: $13.99
/ea

Key Features

Finish
White
Material
Steel
Color
White
Construction
23 ga. Steel
Bar Spacing
1/3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MJW3
Zoro #
G3271773
UPC #
190735516423
Country of Origin
China

Dimensions

Overall Width (In.)
15.75
Overall Height (In.)
9.75
Manufacturers Warranty Length
1 yr.
Depth (In.)
7/8
Manufacturer Warranty Length
1 yr
Overall Depth
7/8 in
Maximum Opening Width
14 in
Overall Width
15 3/4 in
Maximum Opening Height
8 in
Overall Height
9 3/4 in

Details

Item
Return Air Baseboard Grille
Finish
White
Material
Steel
Color
White
Construction
23 ga. Steel
Bar Spacing
1/3"
Features
Electro coated and Powder Coated Surface
Grille/Register Item
Return Air Baseboard Grille
Product Type
Return Air Baseboard Grille
Material Grade
SPCC
Face Design
Louvered
Grille Material
Steel
Airflow Capacity
508 cfm
Grille Color
White
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Adjustable Blades
No
Airflow Directions
One-Way

Description

Return Air Grille, Overall Depth 7/8 in, Overall Height 9 3/4 in, Overall Width 15 3/4 in, Maximum Opening Height 8 in, Maximum Opening Width 14 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 3/8 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Baseboard, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.