Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Register, Plastic, Black

  • Mfr # FMLIT3X10BLK

  • Zoro # G713302078


product price: $71.29
/ea

Key Features

Finish
Uncoated
Material
Plastic
Bar Spacing
1/2 in
Grille Color
Black
Maximum Opening Width
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMLIT3X10BLK
Zoro #
G713302078
UPC #
628504055496
Country of Origin
Canada

Dimensions

Maximum Opening Width
9 7/8 in
Filter Depth
1 3/4 in
Overall Depth
1 3/4 in
Overall Height
4 in
Overall Width
10 7/8 in
Filter Height
4 in
Filter Width
10 7/8 in
Maximum Opening Height
2 7/8 in

Details

Item
Floor Register
Finish
Uncoated
Material
Plastic
Bar Spacing
1/2 in
Grille Color
Black
Grille Material
Plastic
Blade Angle
90 Degrees
Adjustable Blades
No
Face Design
Decorative
Airflow Directions
One-Way
Product Type
Floor Register
Mounting Style
Lay-In
Damper Material
Steel

Description

Floor Register, Overall Depth 1 3/4 in, Overall Height 4 in, Overall Width 10 7/8 in, Maximum Opening Height 2 7/8 in, Maximum Opening Width 9 7/8 in, Filter Depth 1 3/4 in, Filter Height 4 in, Filter Width 10 7/8 in, Grille Color Black, Grille Material Plastic, Material Plastic, Damper Material Steel, Bar Spacing 1/2 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Floor, Wall, Mounting Style Lay-In, Blade Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.