Zoro Homepage
This item is Discontinued.
Zoro Select Return Bend, 2-1/2" L, U-Bend Shape 2WUMP-0100-7-6

Return Bend, 2-1/2" L, U-Bend Shape (Discontinued)

  • Mfr # 2WUMP-0100-7-6
  • Zoro # G8484379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WUMP-0100-7-6
Zoro #
G8484379
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Overall Length
2 1/2 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in

Details

Item
Return Bend
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
U-Bend
Fitting Connection Type
Clamp
Surface Finish
32 RA ID /32 RA OD
Standards
3A
Specific Pipe Fitting Shape
U-Bend
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-325 Degrees to 1500 Degrees F
Pipe Fitting Connection Type
Clamp
Exterior Finish
32 RA
Fitting Side A Connection Type
Clamp
Maximum Operating Temperature
1,500 Degrees F
Material Grade
316L
Fitting Material
Stainless Steel
Maximum Operating Pressure
400 psi @ 72 Degrees F
Interior Finish
32 RA
Minimum Operating Temperature
325 Degrees F
Fitting Side B Connection Type
Clamp

Description

Return Bend, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in, Specific Fitting Shape U-Bend, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.