Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rewind Reel, Red, 200 Ft Roll

  • Mfr # WRR01RB

  • Zoro # G3787384


product price: $53.39
/ea

Key Features

Material
Steel
Roll Width
2"
For Use With
2 in Barrier Tape
Holds
2 in Barrier Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR01RB
Zoro #
G3787384
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
2"

Details

Item
Rewind Reel
Color
Black/Red
Material
Steel
For Use With
2 in Barrier Tape
Holds
2 in Barrier Tape

Description

Rewind Reel, Product Type Rewind Reel, For Use With 2 in Barrier Tape, Material Steel, Color Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.