Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb.

  • Mfr # 33H915

  • Zoro # G4804405


product price: $18.29
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33H915
Zoro #
G4804405
UPC #
190735900802
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/2 in
Mounting Height
6 3/16 in
Mounting Plate Size
3 3/4 in x 4 1/2 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Overall Height
6-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
450 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Standards
ANSI, ANSI ICWM, NSF
Extended Lead
No
Replacement Wheel
IX0500106G
Application
Food Service Racks and Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Thread Guards
No
Wheel Color
Maroon
Wheel/Tread Hardness Rating
Firm
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Polyolefin
Load Capacity - Maximum
450 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.