Zoro Homepage

Rgd Plate Caster, Nyln, 3-1/2 in., 400 lb, C

  • Mfr # B-POG 89KA-12

  • Zoro # G8487166


product price: $39.65
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POG 89KA-12
Zoro #
G8487166
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
4-11/16in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
3 5/8 in
For Axle Dia.
8 mm
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Thread Guards
Yes
Caster Temp. Range Available
No
Features
American Standard Plate Size
Replacement Wheel
Mfr. No. POG 89/10K-FK
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Included
No
Extended Lead
No
Wheel Color
Gray
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Tread
Standard
Tread Color
Gray
Load Capacity
330 lb
Standards
RoHS, ICWM
Series
B Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
POG 89/10K-FK
Load Capacity - Maximum
395 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.