Zoro Homepage

Rgd Plate Caster, Nylon, 4 in., 400 lb., C

  • Mfr # B-PO 100G-12

  • Zoro # G9720225


product price: $28.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PO 100G-12
Zoro #
G9720225
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 7/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
5-1/8in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 7/16 in
For Axle Dia.
8 mm
Mounting Plate Length
2 5/8 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Wheel Color
White
Caster Brake Included
No
Features
American Standard Plate Size
Replacement Wheel
Mfr. No. PO 100/15G
Frame Finish
Zinc Plated
Extended Lead
No
Caster Temp. Range Available
No
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Standards
RoHS, ICWM
Tread
Standard
Load Capacity
330 lb
Tread Color
White
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
B Series
Load Capacity - Maximum
550 lb
Compatible With
PO 100/15G
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 7/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.