Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Caster, Polyurethan, 4 in, 660 lb

  • Mfr # BK-ALST 100K-1

  • Zoro # G8488995


product price: $64.15
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-ALST 100K-1
Zoro #
G8488995
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
9 mm
Overall Height
5-1/8in
Mounting Plate Width
3 3/8 in
For Axle Dia.
10 mm
Mounting Plate Length
3 15/16 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Length
3.156 in
Bolt Hole Spacing - Width
2.375 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
660 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Temp. Range Available
No
Thread Guards
No
Replacement Wheel
Mfr. No. ALST 100/15K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Green
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Extended Lead
No
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Wheel Core Material
Aluminum
Load Capacity
300 kg
Tread
Standard
Tread Color
Green
ESD Conductive
No
Series
BK Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
ALST 100/15K
Load Capacity - Maximum
705 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Debris-Resistant
Mounting Hole Type
Hole
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Rigid, Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.