Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Caster, Rubber, 5 in., 700 lb.

  • Mfr # BO-SE 125K

  • Zoro # G6511635


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-SE 125K
Zoro #
G6511635
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 1/16 in
Mounting Height
6 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
6-11/16in
Overall Wheel Width
2 1/16 in
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Length
140 mm
Inside Slot Spacing - Width
75 mm
For Axle Dia.
10 mm
Outside Slot Spacing - Width
80 mm
Mounting Plate Width
110 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
705 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Thread Guards
No
Replacement Wheel
Mfr. No. SE 125/20K
Frame Finish
Zinc Plated
Extended Lead
No
Caster Temp. Range Available
No
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Wheel Color
Black
Standards
RoHS, ICWM
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Wheel Core Material
Steel
Load Capacity
320 kg
Tread Color
Black
Tread
Standard
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BO Series
Load Capacity - Maximum
705 lb
Compatible With
SE 125/20K
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 705 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 1/16 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.