Zoro Homepage

Rgd Plate Caster, Rubr, 6-1/4 in., 1000 lb.

  • Mfr # BO-SE 160K

  • Zoro # G4589837


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-SE 160K
Zoro #
G4589837
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/8 in
Wheel Width
2 in
Mounting Height
8 1/16 in
Mounting Plate Size
4 5/16 in x 5 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Overall Height
8-1/16in
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80 mm
Bolt Hole Spacing - Length
4.125 in
Overall Wheel Width
2 in
For Axle Dia.
12 mm
Mounting Plate Length
140 mm
Inside Slot Spacing - Width
75 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
990 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-5/32 in x 4-9/64 in
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. SE 160/20K
Extended Lead
No
Application
Commercial, General Purpose, Industrial, Institutional
Thread Guards
No
Wheel Color
Black
Standards
DIN EN 12532, ISO 9001
Caster Brake Included
No
Caster Temp. Range Available
No
Load Rating Range
Medium-Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Compatible With
SE 160/20K
Load Capacity - Maximum
990 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Rigid, Plate Caster, Load Rating 990 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 5/8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.