Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Cster, Glass Nyln, 4 in., 330 lb.

  • Mfr # B-POHI 100G

  • Zoro # G6567163


product price: $36.89
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POHI 100G
Zoro #
G6567163
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/16 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
9 mm
Overall Height
4-15/16in
For Axle Dia.
8 mm
Mounting Plate Length
3 15/16 in
Mounting Plate Width
3 3/8 in
Bolt Hole Spacing - Length
3.156 in
Overall Wheel Width
1 3/16 in
Bolt Hole Spacing - Width
2.375 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Standards
RoHS, ICWM
Caster Temp. Range Available
No
Thread Guards
No
Replacement Wheel
Mfr. No. POHI 100/12-45G
Caster Brake Included
No
Extended Lead
No
Application
High Temperature, Food Industry / Bakeries
Frame Finish
Zinc Plated
Wheel Color
Gray
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Glass Filled Nylon
Load Capacity
150 kg
Tread Color
Black
Tread
Standard
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
B Series
Load Capacity - Maximum
440 lb
Compatible With
POHI 100/12-45G
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Operating Temperature Range
-25 Degrees To 250 Degrees F

Description

Rigid, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.